Circular saw blade for wood for cordless hand-held circular saws
CRCLSAWBLDE-WO-TC-AT-330X24X30MM
Art.-no. 0610733024
EAN 4046777315141
Register now and access more than 43,000 products
- The thin blade body thicknesses reduce cutting resistance and support efficient use of battery capacity.
Datasheets(X)
For lengthwise and lateral cuts.
Diameter x saw cutting width/main blade thickness x drill hole | 330 x 3.2 / 2.2 x 30 mm |
Number of teeth | 24 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 5800 rpm |
Side holes | Combi (2/7/42 - 2/10/60) |
Especially suitable for | Hard/soft wood, lengthwise to fibres |
Suitable for | Hard/soft wood crosswise to fibres, Fibreboard,MDF, Plastic-coated fibreboard, Plywood, Bonded wood |
Suitable for machine type | Hand-held circular saw |