Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Blind rivet, flat head

Blind rivet dome head copper/steel
RIV-MHD-CU/ST-(-/A2K)-(6,5-8,5)-4X12

Art.-no. 09404 12

EAN 4011231863537

Individual price display after login
Blind rivet, flat head

Art.-no. 09404 12

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Sleeve: Copper. Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 12 mm

Min./max. grip range

6.5-8.5 mm

Head diameter (dk)

8.0 mm

Head height (k1)

1.3 mm

Min./max. drill hole diameter

4.1-4.2 mm

Shear-fracture load

1500 N

Tensile fracture load

1800 N

Material of sleeve

Copper

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Drill hole diameter

4.1 mm

Standards

WN 940

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.4 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
x 1 pcs

TL-BLIRIV-(LONG-NOZZLE)

For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
x 1 pcs

TL-BLIRIV-(D2,4-4,0)

For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
x 1 pcs

TL-BLIRIV-(2,4-5)

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
x 1 pcs

RVTR-LEVR-HNG26N-(3,0-6,4MM)

Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs

RVTR-LEVR-HNG28N-(3,0-6,4MM)

Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs

RIVGUN-CORDL-(ANG 18 COMPACT)-BOX

For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information