Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Split pin ISO/WN 1234 steel zinc-plated

ISO/WN 1234 zinc plated steel
SPLTPIN-ISO1234-(A2K)-5X50

Art.-no. 511710550

EAN 4053479705026

Individual price display after login
Split pin ISO/WN 1234 steel zinc-plated

Art.-no. 511710550

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

50 mm

Longitudinal external diameter of ring (b)

10.00 mm

Transverse external diameter of ring (c)

9.20 mm

Length between two pins of a splint (a)

4.00 mm

Standards

ISO 1234

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information