Telescopic aluminium plank
Alu-Telescoping plank
TELEPLNK-F.LDR-ALU-(176-300CM)
Art.-no. 0962931920
EAN 4045727366851
Register now and access more than 43,000 products
- Continuously extendible
- Non-slip profile on the treads (on both sides)
Datasheets(X)
Material | Aluminium |
Width | 27.9 cm |
Min./max. length | 176-300 cm |
Height | 6 cm |
Max. stand height | 99 cm |
Max. number of people | 1 |
Max. loading weight | 150 kg |
Weight | 12.5 kg |