Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Cleaning brush for WIT-UH 300
CLNBRSH-(RB18)-MA-DRLHO18MM-ST-THRM8

Art.-no. 0903489518

EAN 4058794848359

Individual price display after login
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

Art.-no. 0903489518

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)

For cleaning drill holes in concrete


  • WIT-UH 300, Option 1

  • WIT-UH 300, REBAR

  • WIT-PE 1000, Option 1

  • WIT-PE 1000, REBAR


With M8 connecting thread

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127

  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036

  • WIT-PE 1000, option 1: European Technical Assessment ETA-19/0542

  • WIT-PE 1000, REBAR: European Technical Assessment ETA-19/0543
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

18 mm

Suitable for anchor rod

M16

Suitable for rod diameter

14

Outer diameter

20 mm

Length

150 mm

Filling length

80 mm

Connection thread

M8

Material of wire

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information