Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive
Heat shrink hose thin-walled without internal glue
HSHRHOSE-BLACK-L100MM-(12,7-6,4MM)
Art.-no. 077101270
EAN 4045727401941
Register now and access more than 43,000 products
Length: 100 mm
UL 224
Datasheets(X)
Colour | Black |
Diameter | 12.7 mm |
Diameter (shrunk) | 6.4 mm |
Length | 100 mm |
Sleeve-wall thickness when shrunk | 0.56 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 135 °C |
Min. shrinkage temperature | 90 °C |
Material | Polyolefin |
Flame-retardant | Yes |