E-Cut saw blade, double tooth
E-cut saw blade, double tooth
AY-SAWBLDE-CTL-(E-CUT)-DBT-W65MM
Register now and access more than 43,000 products
![]() | |
Cutting depth | 50 mm |
Cutting width | 65 |
Material | HSS |
Adapter type | Multi adapter (star adapter) |
Saw blade design | Double toothed (Japan) |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |
Datasheets (0)
Certificates/ Documents (0)