E-Cut saw blade, single tooth
E-cut saw blade, single tooth
AY-SAWBLDE-CTL-(E-CUT)-W65MM
Register now and access more than 43,000 products
![]() | |
Cutting depth | 50 mm |
Cutting width | 65 |
Material | HSS |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Single toothed (regular) |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |
Datasheets(X)