Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

E-Cut saw blade, single tooth

E-cut saw blade, single tooth
AY-SAWBLDE-CTL-(E-CUT)-W35MM

Art.-no. 069650013

EAN 4045727511749

Individual price display after login
E-Cut saw blade, single tooth

Art.-no. 069650013

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For rough sawing in wood.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting depth

50 mm

Cutting width

35

Material

HSS

Adapter type

Supercut (bi-hexagon)

Saw blade design

Single toothed (regular)

Suitable machines

Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information