Starlock segmented saw blade
Starlock saw blade round
AY-SAWBLDE-MULTICTR-CTL-STARLOCK-D85MM
Art.-no. 0696121412
EAN 4046777885767
Register now and access more than 43,000 products
Ideal for flush cuts
The segmented blade can be positioned flush against the floor. Door frames can therefore be cut to the exact length.
Extra long life
The saw blade can be rotated to optimise wear on the saw blade.
Precision work in corners
The special blade shape enables precise cutting in corners.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For joints in laminate and parquet floors, setting ventilation grilles and door frames, rough sawing of wood and wood materials, fibreglass, reinforced plastics and aluminium
Diameter | 85 mm |
Material | Bimetal |
Saw blade design | Segment |
Material to be processed | Aluminium, Fibre glass, GRP, Hardwood, Chipboard, Softwood, Plastic-coated board |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |