Starlock diamond segmented saw blade, Longlife
Starlock diamond blade round
AY-SAWBLDE-CTL-STARLOCK-DIA-D85MM
Art.-no. 0696121330
EAN 4046777885811
Register now and access more than 43,000 products
Extremely long service life
- Diamond coating guarantees a long service life.
- The segment blade can be rotated to optimise wear on the saw blade.
Precision work in corners
The segment blade enables precise cutting in corners.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Diameter | 85 mm |
Thickness | 2 mm |
Material | Diamond |
Adapter type | Starlock |
Saw blade design | Segment |
Material to be processed | Tiling, GRP |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |