Slip-in bracket
Slip-in bracket
SLPINBRKT-ROLL-D6MM-W(100-150MM)-L270MM
Art.-no. 0693014151
EAN 4065746294980
Register now and access more than 43,000 products
Easy working
- The ergonomically shaped handle fits well in the hand and is compatible with common rollers and extension rods
Datasheets(X)
Min. width of roller | 100 mm |
Max. width of roller | 150 mm |
Wire diameter | 6 mm |
Length | 270 mm |
Width | 95 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!