Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D5,1
Art.-no. 04415
EAN 4011231382878
Register now and access more than 43,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 9.2 mm |
Height (h1) | 2.4 mm |
Thickness (s1) | 1.2 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
