wSafe® 4000 pneumatic safety coupling With female thread
Safety coupling wSafe 4000 with female thread
CUPL-QCKACTION-PN-S4000-IT-1/2IN
Art.-no. 0699043112
EAN 4058794689433
Register now and access more than 43,000 products
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 4,000 l/min and a maximum operating pressure of 16 bar. This results in greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Coupling is compatible with other compressed air fittings
Series 4000 fittings comply with the European standard and have a nominal width of 10.4 mm.
Datasheets(X)
Connection thread | IT G 1/2 inch |
Length (L) | 67 mm |
Outer diameter (D) | 29 mm |
Width across flats (SW) | 25 mm |
Flow capacity | 4000 l/min |
Min./max. temperature resistance | -20 to 100 °C |