pias blind rivet round pan head assortment
pias blind riv. dome hd zn pl alu/stl 631pcs Sysko
RIV-SYSKO-MHD-(A2K/PL)-W.PLRS-631PCS
Art.-no. 5964091500
EAN 4046777622492
Register now and access more than 43,000 products
Assortment of 631 pieces
- 1 x Zebra hand rivet tool
- 150 blind rivets 3.2 x 8 mm
- 100 blind rivets 3.2 x 11 mm
- 100 blind rivets 4.0 x 10 mm
- 80 blind rivets 4.0 x 13 mm
- 100 blind rivets 4.8 x 10 / 4.8 x 15 mm
Datasheets(X)
Number of pieces in assortment/set | 631 PCS |
Material of sleeve | Aluminium, AlMg 2.5 |
Surface of the sleeve | Plain |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
PRTIONELMNT-F.SYSBOX-SLV-H54-W110
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units