Nail anchor W-ND, flat head

Nail anchor W-ND flat head
DWL-(W-ND)-FLHD-NL-Z2-(A1K)-5-5X35

Art.-no. 5907105035
EAN 4056807181837

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation Wall plug body with flat head, nails zinc-plated steel
  • Quick, cost-effective installation

  • Pre-assembled: no need to search for the right screw

  • Also suitable for ducts

  • Can be removed via drive in screw head

  • Plastic anchors made of high-quality polyamide, resistant to mould

  • UV resistant

  • Heat resistant from -40 to +150°C

  • Halogen- and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

5 mm

Anchor length (l)

35 mm

Max. attachment height (t fix)

5 mm

Embedding depth (h nom)

30 mm

Nominal drill-bit diameter (d 0)

5 mm

Drill hole depth (h 1)

40 mm

Hole diameter in component (d f)

5.2 mm

Material of nail

Steel

Internal drive

Z2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information