Blind rivet, open, with break mandrel and countersunk head ISO 15984, countersunk head, A2/A2 stainless steel
ISO 15984 countersunk head stainless steel A2/A2
RIV-ISO15984-A2/A2-(2,5-4,0)-5,0X8,0
Register now and access more than 43,000 products
Sleeve: A2 stainless steel; mandrel: A2 stainless steel
The dimensions and tolerances defined in EN ISO 15984 must be observed.
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 5 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 2.1 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 2.5-4.0 mm |
Drill hole diameter | 5.1 mm |
Shear-fracture load | 4700 N |
Tensile fracture load | 5800 N |
Nominal diameter x length (Ø d x l) | 5 x 8 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |