Ceiling hook With wood thread, A2 stainless steel
Stainless steel A2
CEILHOK-WOTHR-A2-D4,8-80X16
Register now and access more than 43,000 products
Datasheets(X)
CAD data (available after login)
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 80 mm |
Thread length (lg) (lg) | 22 mm |
Shank diameter | 3.8 mm |
Width of mouth (w) | 16 mm |
Max. load-carrying capacity | 10 kg |