Screw hook, straight With metric thread, zinc-plated steel, blue passivated (A2K)
Zinc-plated steel straight with metric thread
SCRHOK-SR-(A2K)-M6X60MM
Register now and access more than 43,000 products
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 6 mm |
Length (l1) | 60 mm |
Thread length (metric thread) (l2) | 45 mm |
Shank diameter | 5.2 mm |
Height | 14 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 35 kg |