Jaw head, telescopic pry bar, commercial vehicle
Telescopic pry bar index head commercial veh
PRYBAR-BEAKHEAD-TELESCOPE-1350MM
Register now and access more than 43,000 products
- The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.
- Lever length can be adjusted in 10 mm increments using a push button.
- The pointed jaw enables optimal use even with low working gaps.
Datasheets(X)
Length | 865 mm |
Length 2 | 1350 mm |
Product weight (per item) | 3280 g |