Blind rivet, flat head
Blind rivet dome head copper/steel
RIV-MHD-CU/ST-(-/A2K)-(6,5-8,5)-4X12
Register now and access more than 43,000 products
Datasheets(X)
CAD data (available after login)
Nominal diameter x length (d1 x l1) | 4 x 12 mm |
Min./max. grip range | 6.5-8.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 1800 N |
Material of sleeve | Copper |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | WN 940 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |