Blind rivet, 120° countersunk head
Blind rivet w. countersunk head, 120 degree A2/A2
RIV-CS-A2/A2-(2,5-4,5)-4,0X8,0
Register now and access more than 43,000 products
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 1 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 2.5-4.5 mm |
Shear-fracture load | 2500 N |
Tensile fracture load | 3500 N |
Nominal diameter x length (Ø d x l) | 4 x 8 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |