Blind rivet, large flat head
Blind rivet large flat head alu/A2 medium-strength
RIV-MHD-ALU/A2-(0,5-5,5)-4,8X10
ZEBRA
Register now and access more than 43,000 products
- Multi-use blind rivet
Datasheets(X)
CAD data (available after login)
Nominal diameter x length (d1 x l1) | 4.8 x 10.0 mm |
Min./max. grip range | 0.5-5.5 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 2.5 mm |
Min./max. drill hole diameter | 4.9-5.2 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 2350 N |
Material of mandrel | Stainless steel A2 |
Material of sleeve | Aluminium |
Surface of the mandrel | Plain |
Surface of the sleeve | Plain |
Standards | WN 915 |
RoHS-compliant | Yes |
Head type | Big dome head |