Plastic anchor ZEBRA Shark W-ZX®
Plastic anchor Shark W-ZX
DWL-(W-ZX)-PLA-10X56
ZEBRA-SHARK
Register now and access more than 43,000 products
- Guaranteed knotting in all cavities and expansion in all solid materials
- Patented anchor head causes the anchor shaft to knot when the screw is inserted
- Low insertion torque and high fixed torque
- The hammer-in stop prevents premature expansion during push-through installation
- Fold-down anchor collar — suitable for cotter-pin and push-through installation
- The anti-rotation device or twist lock prevents turning in the drill hole
- High-quality polyamide (nylon)
- Halogen-free and silicone-free
- Resistant to rotting, weathering and ageing
- For mounting, we recommend the ASSY-D plug screw
Datasheets(X)
- Universal plastic anchor
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for mounting wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors
- For attaching components in conjunction with a wood or particle board screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 10 mm |
Anchor length (l) | 56 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Min. required screw diameter | 6 mm |
Max. required screw diameter | 8 mm |
Embedding depth (h s) | 55 mm |
Edge clearance (a r) | 50 mm |
Drill hole depth (t) | 75 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Colour | Red brown |
Performance data | ||||||||
Anchor diameter [mm] | 5 | 6 | 8 | 10 | 12 | 14 | ||
Recommended loads1) | Concrete ≥ B25; C20/25 | Frec [kN] | 0,4 | 0,8 | 1,0 | 1,6 | 2,2 | 2,5 |
Solid bricks ≥ Mz12; KS12 | 0,3 | 0,5 | 0,7 | 1,4 | 1,7 | 1,7 | ||
Vertically perforated brick ≥ Hlz122) | 0,1 | 0,2 | 0,2 | 0,3 | 0,3 | 0,4 | ||
Hollow sand-lime bricks ≥ KSL122) | 0,2 | 0,4 | 0,6 | 1,0 | 1,0 | 1,0 | ||
Autoclaved aerated concrete PB2; PP22) | 0,05 | 0,1 | 0,1 | 0,15 | 0,2 | 0,35 | ||
Gypsum plasterboard d = 12.5 mm 2) | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
Gypsum plasterboard d = 25 mm 2) | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
Gypsum fibreboard (Fermacell)2) | 0,2 | 0,2 | 0,2 | 0,25 | 0,25 | 0,25 | ||
1) These values apply when using wood screws with the largest screw diameter. 2) The drill hole is to be made with a rotary drill (without impacting or hammering). 3) Edge distance in concrete. |
Characteristic values | |||||||
Edge distance3) | ar ≥ [mm] | 30 | 35 | 40 | 50 | 65 | 80 |
Drill hole depth | t ≥ [mm] | 40 | 50 | 60 | 75 | 80 | 90 |
Embedment depth | hs ≥ [mm] | 27 | 34 | 45 | 55 | 65 | 75 |
Nominal drill diameter | ddrl. [mm] | 5 | 6 | 8 | 10 | 12 | 14 |
Screw diameter | dscr [mm] | 3-4 | 4-5 | 4.5-6 | 6-8 | 8-10 | 10-12 |
Screw diameter in panel building materials | dscr2 [mm] | 3 | 4 | 4,5 | 6 | 8 | 10 |
Screw length | ls [mm] | Attachment thickness (+ plaster/insulation thickness) + anchor length + screw dia. |