Plastic LED torch
LED torch, adjustable focus
TRCH-LED-PLA/RBR-(ADJ-FOCUS)-L13CM
Register now and access more than 43,000 products
Light out-put: 200lumen
- Focus:6000lx @1.0m
- Defocus:600 lx @1.0m
Illuminate Distance: 150m ( focus)
Strong and durable body
With ABS material plus rubber grip.
Battery type: 3pcs AAA batteries
Light duration 3 hours, afterwards the light output drops to 10%.
Moving lamp head
Focal point can be focused
One-hand sliding carriage focusing mechanism
Datasheets(X)
Luminous flux | 100 lm |
Adjustable focus | Yes |
IP protection class | IP 56 |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | Plastic |
Surface | Plastic |
Colour | Black grey |
Number of lamps | 1 PCS |
Colour of light | Daylight white |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!