LED UV torch For use when searching for leaks highlighted by UV leak detection additives in vehicle air-conditioning units

LED torch UV
TRCH-UV-LED-3XAAA

Art.-no. 0827807201
EAN 4050641966421

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For use when searching for leaks highlighted by UV leak detection fluid in vehicle air-conditioning systems.

Easier to search for leaks than with a standard blue light


Long-wave UVA radiation creates a true UV light.



Highly robust design with excellent corrosion resistance


Housing made of high-quality 6061 T6 aluminium alloy.



Gold-plated contacts


  • No corrosion

  • Optimum contact with minimal transfer resistance


Delivery includes belt pouch

Notice

Never deliberately point the beam into your own eyes or another person's eyes. Note the instructions and safety information provided before using the torch for the first time!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For quickly and easily locating leaks using UV leak detection fluid in engines, gearboxes, cooling systems, hydraulic lines, power steering mechanisms and air-conditioning systems.

Min./max. wavelength

395-410 nm

Adjustable focus

No

Lighting range

50 m

IP protection class

IP 67

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

3

Material of housing

Aluminium

Length x width x height

125 x 32 x 32 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information