High-end power LED pocket torch WTX3
High-end power LED torch WTX3
TRCH-WTX3-LED-1XAA-140LUMEN
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/539009035.jpg)
Register now and access more than 43,000 products
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Slide-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- Integrated roll protection
- Non-slip surface
- End cap switch
Batteries not included in scope of delivery. Not suitable for NiMH batteries
Datasheets(X)
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Min./max. luminous flux | 60 / 140 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 50 / 100 m |
IP protection class | IP 54 |
Battery designation | Mignon AA; LR6; AM3 |
Number of rechargeable batteries/batteries | 1 PCS |
Min./max. operating temperature | -20 to 40 °C |
Material of housing | Aluminium |
Length x width x height | 130 x 29 x 29 mm |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!