LED torch, T4
LED torch T4
TRCH-T4-LED-3XAAA
Register now and access more than 43,000 products
Delivery includes wrist strap
Batteries not included
Datasheets(X)
Luminous flux | 170 lm |
Adjustable focus | No |
Lighting range | 150 m |
IP protection class | IP 44 |
Battery designation | Micro AAA; LR03; AM4 |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | Aluminium |
Surface | Anodised |
Number of lamps | 3 PCS |
Colour of light | White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!