Vernier calliper With torque fixing
Vernier gauge with moment fixed position
CAL-FIXPOSMOMENT-(0-150 MM)
Register now and access more than 43,000 products
- Thread table on the reverse
- Stainless
- Scale and vernier scale with brushed chromium-plated finish
- Ground and lapped measuring surfaces
- Depth gauge on slider
- Supplied in elegant cases
Datasheets(X)
Max. length measuring range | 160 mm |
Vernier scale (imperial) | 1/128 inch |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
Material | Stainless steel, 1.4034 |
Standards | ISO 13385-1 |
Product weight (per item) | 420 g |