Precision gauge vernier calliper
Precision vernier gauge with dial
PRECCAL-0,02-4FOLDMEASURING-(0-150MM)
Register now and access more than 43,000 products
- Reading 0.02 (1/50)
- With locking screw
- From high-grade stainless steel, forged and hardened
- Measuring surfaces ground and finely lapped
- The dial gauge permits glare-free, reliable reading
- The drive is sturdy and impact-proof
- Depth scale is held by a sturdy metal bar
- Supplied in elegant plastic case
Datasheets(X)
Max. length measuring range | 150 mm |
Length of jaw | 40 mm |
Length of measuring tip | 20 mm |
Material | Stainless steel |
Scale value | 0.02 mm |
Product weight (per item) | 321 g |
Min./max. length measuring range | 0-150 mm |