Precision vernier calliper With factory calibration certificate
Precision calliper with calibration certificate
PRECCAL-CALIBRATIONCERTIFICATE
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/54371.jpg)
Register now and access more than 43,000 products
- The measuring instrument with the parallax error-free reading
- With torque fixing
- Stainless
- Scale and nonius matt chrome-plated
- Measuring surfaces finely ground and lapped
- Rail and calliper hardened
- Thread table
- DIN 862
Factory calibration certificate
- Calibration to DIN/ISO 9000 et seq.
- Test certificate vernier calliper DIN 862 to VDI/VDE/DGQ 2618/page 8
- Visual inspection and functional test
- Target/measured values, external dimensions
- Target/measured values, internal dimensions
- Target/measured values, blade measurement
- Traceable to PTB
- Identification number lasered onto the respective vernier calliper
Datasheets(X)
For external, internal, depth and height measurement.
Max. length measuring range | 155 mm |
Vernier scale (imperial) | 1/128 inch |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
DIN | 862 |
Standards | DIN 862 |
Product weight (per item) | 258 g |
Min./max. length measuring range | 0-155 mm |