Pocket slide calliper With top locking screw and flat depth gauge
Pocket vernier gauge locking screw top
PRECCAL-FIXINGSCREW-(0-300MM)
Register now and access more than 43,000 products
- Measuring surfaces ground and lapped
- Nonius and scale matt chrome-plated
- Rear with thread table
Datasheets(X)
Max. length measuring range | 300 mm |
Length of jaw | 60 mm |
Top vernier scale | 0.05 mm |
Bottom vernier scale | 1/20 mm |
Material | Stainless steel |
Product weight (per item) | 436 g |
Min./max. length measuring range | 0-300 mm |