Voltage tester Test Plus
Voltage tester Test Plus
TEST-CONTACTLESS
ELMO
Register now and access more than 43,000 products
- No current flow required
- Detects live wires, cable breakages, faults at switches etc.
- Identifies blown fuses, defective lamps in chains of lights without direct metallic contact
- Measuring tip illuminates when voltage is present
- Torch function with bright LED (approx. 60 h light time)
- With acoustic warning signal
TÜV-/GS-tested to EN 61010/DIN VDE 0100-410/IEC 1010
Datasheets(X)
For reliable detection of alternating currents on cable connections, sockets, fuses, switches, connection sockets etc.
Min./max. voltage range AC | 12-1000 V/AC |
IP protection class | IP 40 |
Overvoltage protection category | CAT III/1000 V |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units