Glass mirror panel For telescopic rod
Glass mirror panel for telescopic rod
GLSMRORPAN-F.TELEROD-RECTANGL-65X43MM
Register now and access more than 43,000 products
- The mirrors are exchangeable via M3 male thread
- No clouding of the mirrors, as with polished "metal mirrors"
- Mirror glass is securely protected by the stainless-steel mount
Datasheets(X)
Form | Rectangular |
Length | 98 mm |
Length of mirror | 43 mm |
Width of mirror | 65 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!