Telescopic rod with round mirror
Telescopic rod
TELEMROR-(295-735MM)
Register now and access more than 43,000 products
- Extendible telescopic shaft
- Telescopic rod with spring-tensioned double joint (twist-proof)
- The glass mirror panels are exchangeable via M3 male thread
- No clouding of the mirrors, as with polished "metal mirrors"
- Mirror glass is securely protected by the stainless-steel mount
Datasheets(X)
Diameter of mirror | 30 mm |
Min./max. length | 295-735 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!