3/8-inch jointed-head ratchet, extendable

3/8 inch joint.-hd. ratchet, PP handle, extendible
RTCH-JNTHD-3/8IN-(L258-373MM)-PLAHNDL

Art.-no. 071512 92
EAN 4056807329857

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Extendable to max. 373 mm using locking sleeve with locking device

Standard: DIN 3122, ISO 3315



Optimum power transmission


Telescopic handle extendable to max. 373 mm



Comfortable work


  • Quick ejection with safety lock

  • Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Material

Chrome-vanadium steel

Surface

Chromed high-gloss satin finish

Material of handle

2-component plastic

Min./max. length (L1)

258-373 mm

Handle length (L3)

110 mm

Ratchet head height (B1)

13 mm

Ratchet head height with square (B2)

26.5 mm

Sleeve outside diameter (B3)

20.6 mm

Handle diameter (D1)

31 mm

Ratchet diameter (D2)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information