Chain pipe wrench

Chain pipe wrench
CHNPIPWRNCH-340MM

Art.-no. 071506 34
EAN 4011231725514
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Particularly suitable for pipes in confined spaces
  • Teeth: Hardened, doubled toothing for pulling in both directions

  • Handle: Chromium-plated

  • Material: Chromium-vanadium steel, forged

  • Bronzed chain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grip range

115 mm

Pipe diameter

4 in

Length (L)

340 mm

Handle width (B)

19 mm

Chain width (C)

8 mm

Material of handle

Chrome vanadium steel

Surface

Chrome plated

Surface of the chain

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information