Double-jointed pliers
Flat nose plier special double joint
FLPLRS-(EXTRA-LONG)-L300MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51628.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51630.jpg)
Register now and access more than 43,000 products
Accesses very narrow places
Very narrow design
Pliers open wide with minimum handle movement
Special double joint
Optimal corrosion protection
Matt chromed-plated version
Non-slip PVC handle sleeves
Datasheets(X)
For gripping and removing objects in assemblies
Service, repair and maintenance on engines and power units
For installing and dismounting cables, pipes and plug connectors
![]() | |
Length (L) | 300 mm |
Length in inches (L) | 12 in |
Jaws length (L3) | 32 mm |
Jaws thickness (T1) | 10 mm |
Jaw-tips width (W4) | 6 mm |
Jaws width (W3) | 17 mm |
Jaw-tips thickness (T2) | 10 mm |
Material of handle | Polyvinyl chloride |
Design | Straight |