Stripping pliers DIN ISO 5743
Wire stripping pliers DIN ISO 5743
WRESTR-ADJ-BLACK/RED-L160MM
Register now and access more than 43,000 products
Integrated opening spring opens pliers automatically
High-quality tool steel
Long service life and precision cutting surfaces.
Adjustment screw: Knurled locking nut
Surface: Completely polished and sealed with clear lacquer
Handle shells: PVC, double-dipped
Joint: Lap joint
Datasheets(X)
Precise, effortless stripping of cables and wires
Length (L) | 160 mm |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Surface | Lacquered |
Length in inches | 6 1/4 in |