Combination pliers DIN ISO 5746
Combination pliers DIN ISO 5746
COMBIPLRS-BLACK/RED-L180MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51662.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51663.jpg)
Register now and access more than 43,000 products
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Datasheets(X)
Length (L) | 180 mm |
Max. medium wire diameter cutting capacity | 2.8 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Surface | Lacquered |
Length in inches (L) | 7 in |
Material | Steel |
Material of handle | Polyvinyl chloride |
ISO | 5746 |