HEAVY-DUTY scraper blade with four 90° cutting edges
Replacement blade for scraper HEAVY DUTY 4 x 90°
REPLBLDE-(4X90GRD)-W40MM-F.HEAVY-DUTY
Register now and access more than 43,000 products
- Can be used on four sides thanks to four scraping edges
- Blade thickness of 0.7 mm
Datasheets(X)
Blade width | 39.5 mm |
Blade height | 17.5 mm |
Material | Carbon steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!