HEAVY-DUTY scraper blade with two 60° cutting edges
Replacement blade for scraper HEAVY DUTY 2 x 60°
REPLBLDE-(2X60DGR)-W40MM-F.HEAVY-DUTY
Register now and access more than 43,000 products
- Can be used on two sides thanks to two blade edges
- Blade thickness of 0.7 mm
Datasheets(X)
Blade width | 39.5 mm |
Blade height | 17.5 mm |
Material | Carbon steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!