Multipurpose scraper With striking cap and stainless steel blade

Multifunction scraper
MULTISCPR-IMPACTCAP-W75MM

Art.-no. 0714663355
EAN 4053479827254

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For scraping and smoothing, extracting nails, cleaning paint rollers
  • Pulling eye for removing nails and pins

  • Round cut-out for cleaning paint rollers or pipes

  • Pointed blade for scraping out grooves, or for use as a putty knife

  • Ergonomic, 2-part, non-slip handle, dampens hammer blows

  • Mirror-polished scraper blade for easy cleaning

  • 1.8 mm thick stainless steel blade to prevent contact corrosion
Notice

The scraper is intended for use with a hammer but does not substitute a chisel for chiselling work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removing carpets, scraping off glue residues, applying putty

Length

235 mm

Blade width

75 mm

Blade length

100 mm

Material

Stainless steel AISI 420

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information