Joint chisel flat oval
Joint chisel
HNDCHIS-JNT-HDS
Register now and access more than 43,000 products
Chromium-vanadium air hardening steel
Hardened safety hammer head
Prevents hammer head from developing bulges or splintering.
Full length of shaft hardened
Particularly tough and wear-resistant as a result.
Regrindable blade
Oil-resistant PVC handles
Prevents hand injuries due to slippage when striking.
Rebound impacts
Absorbed by the handle and not transferred to the hand.
Octagonal handle
Prevents tools rolling away, e.g. on scaffolding.
Datasheets(X)
Length | 250 mm |
Striking-surface width | 13 mm |
Striking-surface length x width | 26 x 13 mm |
Cutting edge width | 50 mm |