Stone chisel octagon

Stone chisel
HNDCHIS-STN-HDS

Art.-no. 071463 36
EAN 4011231720106

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Chromium-vanadium air hardening steel



Hardened safety hammer head


Prevents hammer head from developing bulges or splintering.



Full length of shaft hardened


Particularly tough and wear-resistant as a result.



Regrindable blade



Oil-resistant PVC handles


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Cutting edge width (S)

26 mm

Striking-surface diameter (a)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information