Electrician's slitting chisel
Electrician's slotted chisel
HNDCHIS-SL-EL-HDS
Register now and access more than 43,000 products
Chrome vanadium air hardening steel
Hardened safety impact head
Prevents impact head from developing bulges or splintering.
Completely hardened shaft
Particularly tough and wear resistant as a result.
Regrindable blade
Oil-resistant PVC handle
Prevents hand injuries due to slippage when striking.
Rebound impacts
Absorbed by the handle and not transferred to the hand.
Octagonal handle
Prevents tools rolling away, e.g. on scaffolding.
Datasheets(X)
Length | 250 mm |
Cutting edge width (S) | 32 mm |
Striking-surface length x width | 23 x 13 mm |