Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Universal thread file For metric thread ISO

Universal thread file, metric
THRFILE-ISO-THREAD

Art.-no. 071461 77
EAN 4011231719056

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • A practical tool that eliminates removal and refitting

  • The pitch is determined by placing the thread file on the damaged thread. The tool is then used like a file or a scraper to carry out the repair.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For internal and external threads

Length

230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information