Window and trim wedge
Window strip and moulding strip wedge
WDGE-WNDW/MOULDSTR-LEVRTL-BDYWRK
Register now and access more than 43,000 products
Suitable for Opel, Ford, DB and BMW 3-series and others
From unbreakable special plastic
Gentle on material
- Use of the lever across the entire width prevents damage to the strip
- Half-round profile at the rear allows the strip to be re-inserted with ease
- The milled lead-in chamfer permits easy positioning
Also suitable for curved surfaces
Datasheets(X)
Length | 350 mm |
Width | 180 mm |
Height | 15 mm |
Material | Plastic |