Wire stripping pliers AS 280
Wire stripping pliers AS 280
WRESTRPLRS-SLFADJ-AS280
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335092.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083166.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083169.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335091.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083172.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083168.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083174.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32342826.jpg)
Register now and access more than 43,000 products
- Blade geometry: V-shaped
- Automatic changeover from round to longitudinal cut
- Cutting depth can be adjusted via knurled thumb screw
- Replacement blade in upper grip shell
- Retaining bracket can be locked into two positions (∅ 4-16 mm and ∅ 16-28 mm)
- Optical length scale: 8-20 mm
- Maximum stripping length: 35 mm
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
- NYM-J, NYY-J, NAYY-J, H05V-K, H07V-K, H05V-U, H07V-U
- Strip even in hard-to-reach spots, e.g. in switch cabinets, UP, HW, concrete appliance sockets
Type description | AS 280 |
Blade geometry | V-shaped |
Min./max. wire cross section | 0.5-6 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 10-20 |
Min./max. cable diameter | 4-28 mm |
Length x width x height | 160 x 31 x 51 mm |
Material | Plastic / metal |
Material of handle | Plastic glass fibre reinforced |