Multi ratchet combination wrench set 6 pieces
Multi-ratchet combination wrench assortment, 6 pcs
RTCHCOMBIWRNCH-SORT-MULTI-6PCS
ZEBRA
Register now and access more than 43,000 products
- The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX)
- Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, high-gloss polished
- Geometry: Head offset: 15°
- Ring side angled 15°
- Strong heads for heavy-duty applications
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Datasheets(X)
Loosen bolts using the jaw side. Tighten bolts using the ratchet mechanism on the ring side.
Number of pieces in assortment/set | 6 PCS |
Width across flats | 10 mm |
Number of teeth | 72 PCS |
RTCHCOMBIWRNCH-MULTI-8MM
ZEBRARTCHCOMBIWRNCH-MULTI-10MM
ZEBRARTCHCOMBIWRNCH-MULTI-12MM
ZEBRARTCHCOMBIWRNCH-MULTI-13MM
ZEBRARTCHCOMBIWRNCH-MULTI-17MM
ZEBRARTCHCOMBIWRNCH-MULTI-19MM
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units